Shop All Bit Sockets
Kd Tools
SAE/Metrc Ball End Hex Bit Socket, 3/8"Dr
Mfr # 82502
Zoro # G7045619
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Ball End Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.654"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 82502
- Zoro # G7045619
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.654" |
Size | 6mm |
Details
Socket Type | Ball End Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Ball Hex Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
SAE/Metrc Ball End Hex Bit Socket,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- IRWIN NEEDLE NOSE PLIER 5-1/2"" (2078955)
- WILTON Sledge Hammer, 12 lb., 26 In, Rubber/Steel (21224)
- WESTWARD 12 oz. Ball Peen Hammer, 13" Hickory Handle (2DBR7)
- KD TOOLS Torx Press Fit Bit Socket, 1/4"Dr, - T-15 (80173)
- KD TOOLS SAE/Metric Hex Bit Sockets, 1/2" Drive, Number of Points: 6 (80661)
- KD TOOLS Torx Tamper-Proof Bit Socket, T-55, 3/8"Dr (80459)
- KD TOOLS Bit Socket, Slotted Pozidriv (80468)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 3/8" (80652)
- KD TOOLS Hex Bit Socket - 11mm, 3/8"Dr (80432)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 4 3/4 in L (54TM72)
- Kd Tools Bit Sockets