Shop All Ratcheting Wrench Sets
Kd Tools
SAE X-Beam Ratchet Cmbo Wrench Set, 9pcs.
Mfr # 85898
Zoro # G7053571
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style XL X-Beam, Combination, Open End, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 85898
- Zoro # G7053571
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Details
SAE or Metric | SAE |
Wrench Style | XL X-Beam, Combination, Open End, Standard |
Finish | Full Polish Chrome |
Number of Points | 12 |
Number of Pieces | 9 |
Includes | (8) 12 Point XL X-Beam Ratcheting Combination Wrenches: 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; Blow Mold Tray |
Ratcheting | Yes |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | SAE Ratchet Combo Wrench Set,9PCS |
Description
SAE Ratchet Combo Wrench Set,9PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Box Level, Aluminum, 48 In, Red (LSX48)
- ULLMAN Flexible Spring Claw, 13-1/2 in. L, 10 lb. (NO. 17)
- KRAFT TOOL Replacement Blade for Wallscraper, 22" (DC388)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (40715)
- KD TOOLS Combo Non-Ratcheting Wrench - 21mm (81678)
- KD TOOLS SAE Dual Ratcheting Open End Set, 8 pcs. (85599)
- KD TOOLS Non-Quick Release Ratchet Repair Kit (81099F)
- KD TOOLS SAE/Mtrc, Non-Rtcht Wrench Set, 24pcs. (81900)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 24mm (81742)
- KD TOOLS Combo Non-Ratcheting Wrench - 12mm (81669)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 15-Piece 1/4-1 in. (WRC94001)
- Kd Tools Ratcheting Wrenches & Sets