Shop All Combination Wrench Sets
Kd Tools
SAE Stubby Wrench Set, 10 pcs.
Mfr # 81905
Zoro # G7032151
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Wrench Style Stubby Combination
- Number of Pieces 10
- Includes (10) Stubby Combination Wrench Set: (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1"; (1) Blow Mold Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81905
- Zoro # G7032151
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Wrench Style | Stubby Combination |
Number of Pieces | 10 |
Includes | (10) Stubby Combination Wrench Set: (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1"; (1) Blow Mold Tray |
Head Angle | 15 Degrees |
Measurement Type | SAE |
Item | SAE Stubby Wrench Set,10PCS |
Description
SAE Stubby Wrench Set,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 24 teeth 250mm Push Button Polished Handle 1/2 Sq. Drive (4753PB)
- KO-KEN Universal Joint 1/4 Square 30mm Z-series 1/4 Sq. Drive (2771Z)
- OLSON SAW BLADE BAND 1/4""X80"" 6T (WB56380DB)
- SUPER TOOL Reduced Shank Counterbore, 29/32" D (52229)
- KD TOOLS Universal Spline Combo Set, SAE, 7 pcs. (86452)
- KD TOOLS Combination Wrench Set, SAE, 15 pcs., Finish: Full Polish Chrome (81901)
- KD TOOLS Sae Full Polish Combination Wrench Set, 14 Pc. 6 Point (KDT81924)
- KD TOOLS Mtrc Pttrn Cmbo Wrench Set, Roll, 22 pcs. (81916)
- KD TOOLS Reversible Wrench Rack Set, 2Pc (KDT83120)
- KD TOOLS Combo Wrench Set, Large, SAE, 12 pt., 5 pcs. (81921)
- GEARWRENCH 1-1/16" 12 Point Long Pattern Combination Wrench (81733)
- Kd Tools Combination Wrench Sets