Shop All Ratcheting Wrench Sets
Kd Tools
SAE Master Combo Set, 13 pcs.
Mfr # EHT9312
Zoro # G7035572
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination, Open End, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # EHT9312
- Zoro # G7035572
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Details
SAE or Metric | SAE |
Wrench Style | Combination, Open End, Standard |
Finish | Full Polish Chrome |
Number of Points | 12 |
Number of Pieces | 13 |
Includes | (13) Ratcheting Combination Wrenches: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Ratcheting | Yes |
Offset | 15 Degrees, 0 Degrees |
Measurement Type | SAE |
Item | SAE Master Combo Set,13PCS |
Description
SAE Master Combo Set,13PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES 4650R Reversible Vise 6.5 Inch (28822)
- PROTO HAMMER COMPCAST BRASSTIP 24OZ (J24DFBA)
- PACKERS KROMER Tool Retractor, 1.1-4.4Lb (7212-01)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 13/16" Impact Socket (920226)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 1" (81664)
- KD TOOLS XLGearBox Dbl Ratchet Wrench Set12 pcs. (85988)
- KD TOOLS SAE Stubby Combo Wrench, 12Pt, Offset: 15 Degrees (81632)
- KD TOOLS Teardrop Qck Release Flex Ratchet, 3/8"Dr (81219)
- KD TOOLS XL GearBox Dbl Box Ratchng Wrench, 18mm (85918)
- KD TOOLS Roto Ratchet 3/8" Drive (81225)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1-1/8" (KTI-41336)
- Kd Tools Wrenches