Shop All Ratcheting Wrench Sets
Kd Tools
SAE Lng Pttrn Combo Wrench, 12Pt, - 3/4"
Mfr # 81660
Zoro # G7034540
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81660
- Zoro # G7034540
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/4" |
Length | 10.972" |
Details
SAE or Metric | SAE |
Wrench Style | Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 0 Degrees, 15 Degrees |
Measurement Type | SAE |
Item | SAE Lng Pttrn Combo Wrench,12Pt - 3/4" |
Description
SAE Lng Pttrn Combo Wrench,12Pt - 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Sledge Hammer #3 Handle 14in (083-10366)
- WILLIAMS 3/8" Drive, SAE 1-1/2" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10718)
- SUPER TOOL Counterbore, 5/8" D, Carbide Tipped (59807)
- EMUGE Spiral Flute Tap Semi-Bottoming, 3 Flutes (CU5332005013)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 8mm (81665)
- KD TOOLS X-Beam Ratcheting Cmbo Wrench Set, 12pcs. (85888)
- KD TOOLS Roto Ratchet 3/8" Drive (81225)
- KD TOOLS Metric Combo Wrench Set, 15 pcs. (81902)
- KD TOOLS Spline SAE XL Set, Universal, 16 pcs. (86451)
- KD TOOLS Mtrc Dual Ratcheting Open End, 12 pcs. (85597)
- DYNAMIC 12Pcs Metric Stubby Flex Head, Combo Ratcheting Wrench Set, 8mm-19mm (D076608)
- Kd Tools Ratcheting Wrench Sets