Shop All Ratcheting Wrench Sets
Kd Tools
SAE Lng Pttrn Combo Wrench, 12Pt, - 13/16"
Mfr # 81661
Zoro # G7034531
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81661
- Zoro # G7034531
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 13/16" |
Length | 11.825" |
Details
SAE or Metric | SAE |
Wrench Style | Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 0 Degrees, 15 Degrees |
Measurement Type | SAE |
Item | SAE Lng Pttrn Combo Wrench,12Pt - 13/16" |
Description
SAE Lng Pttrn Combo Wrench,12Pt - 13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Pliers Chain, Nose, 5", Serrated Jaws (10308)
- HYDRO-HANDLE Drill Bit Set, Polished, 0.314 in. (HHBSKIT)
- PROTO 3/8 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J5210M)
- PROTO 1/2 in Drive, 13/16 in 6 pt SAE Socket, 6 Points (J7326H)
- KD TOOLS Dbl Bx Ratcheting Wrnch Mstr Set, 17pcs. (85989)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 18mm (81675)
- KD TOOLS Combo Non-Ratcheting Wrench - 21mm (81678)
- KD TOOLS Univ Spline GearBox Wrenches, 10 pcs. (86126)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 1" (81664)
- KD TOOLS Ratchet Crowfoot Wrnch Set, Metric, 10 pcs (89119)
- PROTO Tethered 9 Piece Black Chrome Reverse Combo Ratcheting Wrench Set (JSCV-9S-TT)
- Kd Tools Ratcheting Wrenches & Sets