Shop All Ratcheting Wrench Sets
Kd Tools
SAE Lng Pttrn Combo Wrench, 12Pt, -11/32"
Mfr # 81653
Zoro # G7034489
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81653
- Zoro # G7034489
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Length | 6.22" |
Size | 11/32" |
Details
SAE or Metric | SAE |
Wrench Style | Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 0 Degrees, 15 Degrees |
Measurement Type | SAE |
Item | SAE Lng Pttrn Combo Wrench,12Pt -11/32" |
Description
SAE Lng Pttrn Combo Wrench,12Pt -11/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 13"L, SDS Max (HC5015)
- KNIPEX Precision Snap Ring Pliers-Limiter, Exte (49 41 A31)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 27/64 in. (88227)
- PROTO 1 in Drive, 1-1/8 in 6 pt SAE Socket, 6 Points (J10018)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 8mm (81665)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 1" (81664)
- KD TOOLS Mtrc Stubby Full Plsh Combo Wrench, 12Pt (81637)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 11mm (81668)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 24mm (81742)
- KD TOOLS Combo Non-Ratcheting Wrench - 21mm (81678)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 2" (KTI-41164)
- Kd Tools Wrenches