Shop All Ratcheting Wrench Sets
Kd Tools
SAE Lng Pttrn Combo Wrench, 12Pt, - 1"
Mfr # 81664
Zoro # G7034629
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81664
- Zoro # G7034629
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1" |
Length | 14.035" |
Details
SAE or Metric | SAE |
Wrench Style | Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 0 Degrees, 15 Degrees |
Measurement Type | SAE |
Item | SAE Lng Pttrn Combo Wrench,12Pt - 1" |
Description
SAE Lng Pttrn Combo Wrench,12Pt - 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4054D)
- ZORO SELECT External thread repair tool with 1-3/8 - 6" capacity (NES3)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver Set (3 PC) (49-66-4561)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x72in.L (EM25072)
- KD TOOLS Dbl Bx Ratcheting Wrnch Mstr Set, 17pcs. (85989)
- KD TOOLS Combo Non-Ratcheting Wrench - 7/16" (81655)
- KD TOOLS Teardrop Qck Release Flex Ratchet, 3/8"Dr (81219)
- KD TOOLS Combo Non-Ratcheting Wrench - 1/2" (81656)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 18mm (81675)
- KD TOOLS Teardrop Quick Release Ratchet (81014)
- K-TOOL INTERNATIONAL Tapered Scratch Awl (KTI-70010)
- Kd Tools Ratcheting Wrenches & Sets