Shop All Ratcheting Wrench Sets
Kd Tools
SAE Dual Ratcheting Open End Set, 8 pcs.
Mfr # 85599
Zoro # G7052390
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination, Open End, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 85599
- Zoro # G7052390
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Details
SAE or Metric | SAE |
Wrench Style | Combination, Open End, Standard |
Finish | Full Polish Chrome |
Number of Points | 12 |
Number of Pieces | 8 |
Includes | (8) 12 Point Open End Ratcheting Combination Wrenches: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; Wrench Rack |
Ratcheting | Yes |
Offset | 15 Degrees, 0 Degrees |
Measurement Type | SAE |
Item | SAE Dual Ratcheting Open End Set,8PCS |
Description
SAE Dual Ratcheting Open End Set,8PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7022-3)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- AVEN Tweezers, Pattern 6-Sa (18069USA)
- HOUGEN 7/8 in. X 1 in. 12,000-Series Annular Cutter (12128)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 7/8" (81662)
- KD TOOLS Combo Non-Ratcheting Wrench - 3/8" (81654)
- KD TOOLS Roto Ratchet 3/8" Drive (81225)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 1" (81664)
- KD TOOLS SAE Dbl Box Rtcht Mster Wrench Set, 13pc. (85999)
- KD TOOLS Non-Quick Release Ratchet Repair Kit (81099F)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1-1/16" (KTI-41334)
- Kd Tools Ratcheting Wrench Sets