Shop All Ratcheting Wrench Sets
Kd Tools
Roto Ratchet Set, 2 pcs.
Mfr # 81223
Zoro # G7037727
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Roto Ratchet
- Finish Bright Chrome
- Number of Pieces 2
- Includes (1) 1/4" Drive 72 Tooth Dual Material Roto Ratchet: 6-3/4"; (1) 3/8" Drive 72 Tooth Dual Material Roto Ratchet: 9-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81223
- Zoro # G7037727
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 6-3/4", 9-3/4" |
Details
SAE or Metric | SAE |
Wrench Style | Roto Ratchet |
Finish | Bright Chrome |
Number of Pieces | 2 |
Includes | (1) 1/4" Drive 72 Tooth Dual Material Roto Ratchet: 6-3/4"; (1) 3/8" Drive 72 Tooth Dual Material Roto Ratchet: 9-3/4" |
Measurement Type | SAE |
Item | Roto Ratchet Set,2PCS |
Description
Roto Ratchet Set,2PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-79408)
- PROTO Satin Open-End Wrench - 14 mm x 15 mm (J31415)
- YG-1 TOOL CO Hss-Pm Multi-1 Drill Stub Length Tialn Coated (M15006)
- MILWAUKEE TOOL 19mm Metric Flex Head Ratcheting Combination Wrench (45-96-9619)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 8mm (81665)
- KD TOOLS Roto Ratchet 3/8" Drive (81225)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 11mm (81668)
- KD TOOLS X-Beam Ratcheting Cmbo Wrench Set, 12pcs. (85888)
- KD TOOLS Teardrop Quick Release Ratchet (81014)
- KD TOOLS Univ Spline Ratcheting Wrenches, 12 pcs. (86229)
- HOUSE T-Handle Spinner Wrench Set; 8 Piece (HO1149112)
- Kd Tools Wrenches