Shop All Ratcheting Wrench Sets
Kd Tools
Roto Ratchet 3/8" Drive
Mfr # 81225
Zoro # G7056283
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Roto Ratchet
- Finish Bright Chrome
- Measurement Type SAE
- Length 9.84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81225
- Zoro # G7056283
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Length | 9.84" |
Size | 3/8" |
Details
SAE or Metric | SAE |
Wrench Style | Roto Ratchet |
Finish | Bright Chrome |
Measurement Type | SAE |
Item | Roto Ratchet 3/8" Drive |
Description
Roto Ratchet 3/8 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1440)
- DRILLCO Jobber Length Drill, Series 280, Imperial, 75 Drill Size Wire, 00177 In Drill Size Decimal (280A075)
- GARANT Screwdriver for slot-head- short- with 2-component Haptoprene handle- Blade width b: 5-5mm (664122 5,5)
- CENTURY DRILL & TOOL 11/32" Jobber Length Drill Bit (88222)
- KD TOOLS SAE Dbl Box Rtcht Mster Wrench Set, 13pc. (85999)
- KD TOOLS SAE Stubby Combo Wrench, 12Pt, Offset: 15 Degrees (81632)
- KD TOOLS Teardrop Quick Release Ratchet (81014)
- KD TOOLS Mtrc Dual Ratcheting Open End, 12 pcs. (85597)
- KD TOOLS Mtrc Stubby Full Plsh Combo Wrench, 12Pt (81637)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 3/4" (81660)
- K-TOOL INTERNATIONAL Short Panel Combo Wrench, 12Pt, 1/2" (KTI-41216)
- Kd Tools Wrenches