Shop All Ratcheting Wrench Sets
Kd Tools
Ratchtng Wrench Set, Double Box, SAE, 4 pcs
Mfr # 85996
Zoro # G7009620
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style XL Double Box End, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 85996
- Zoro # G7009620
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 13/16", 7/8", 15/16", 1" |
Details
SAE or Metric | SAE |
Wrench Style | XL Double Box End, Standard |
Finish | Full Polish Chrome |
Number of Points | 12 |
Number of Pieces | 4 |
Includes | (4) XL Gearbox Double Box Ratcheting Wrenches: 13/16", 7/8", 15/16", 1"; Blow Mold Tray |
Ratcheting | Yes |
Offset | 0 Degrees |
Measurement Type | SAE |
Item | Ratchtng Wrench Set,Double Box,SAE,4 pcs |
Description
Ratchtng Wrench Set,Double Box,SAE,4 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-MAX SLEDGE 1" X 16" Flat Chisel (48-62-4252)
- EKLIND 11 Piece SAE Ergonomic (68991)
- KIPP Cam Lever, Elastomer Expansion, Sz. 2, Dia. 20 mm, Handle 99, 9 mm, Polyamide Black, Stainless Steel (K0118.221120X20)
- INNOVATIVE COMPONENTS Soft Touch Shift Knob, 3/8", 1/2", M10 Thread Size, 1.625" Dia., Blind Tap (GN6X-8X-S5--S--)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, -11/16" (81659)
- KD TOOLS XL GearBox Dbl Box Ratchng Wrench, 18mm (85918)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 14mm (81671)
- KD TOOLS SAE Dual Ratcheting Open End Set, 8 pcs. (85599)
- KD TOOLS Metric Combo Wrench Set, 15 pcs. (81902)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 18mm (81675)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 9/16" (KTI-41118)
- Kd Tools Ratcheting Wrenches & Sets