Shop All Ratcheting Wrenches
Kd Tools
Ratchet Wrench, Double Box, 12 pt., 21mm
Mfr # 85921
Zoro # G7010101
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Full Polish
- Number of Points 12
- Overall Length 16.540"
- SAE or Metric Metric
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 85921
- Zoro # G7010101
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 16.540" |
Size | 21mm |
Details
Finish | Full Polish |
Number of Points | 12 |
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Item | Ratchet Wrench,Double Box,12 pt.,21mm |
Description
Ratchet Wrench,Double Box,12 pt.,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- P.S. MFGMPANY 42GRN Magnet Retriever (PS337G)
- TECHNIKS Spring Collet, TG100, 41/64 in. (04010-41/64)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 11/16 in Size, Standard Socket, Black Phosphate (49-66-6109)
- BETA Metric Plain Hex Key, 4 mm Tip Size, 7 in Long, 2 3/4 in Short (000961938)
- KD TOOLS Flex Head Ratcheting Wrench, 24mm (86024)
- KD TOOLS Large Sae/Metric Ratcheting Tap/Die Set, 114 Piece (KDT82812)
- KD TOOLS Universal Spline, 8mm, Flex Wrench, 120XP (86108)
- KD TOOLS Gearbox Flex Ratchet Wrench, 11mm (86111)
- KD TOOLS Serpentine Belt Tool, Ratcheting Wrench (89000)
- KD TOOLS Ratchet Wrench, Double Box, 12 pt., 15/16" (85970)
- DUROFIX 3/8" BLDC Ratchet Wrench 1-Battery Kit, 65 ft-lbs, RW1210-3P (RW1210-3P)
- Kd Tools Wrenches