Shop All Ratcheting Wrenches
Kd Tools
Ratchet Wrench, Double Box, 12 pt., 15/16"
Mfr # 85970
Zoro # G7010162
product price: $70.09
/ea
$70.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 10.830"
- SAE or Metric SAE
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 85970
- Zoro # G7010162
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 10.830" |
Size | 15/16" |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Item | Ratchet Wrench,Double Box,12 pt.,15/16" |
Description
Ratchet Wrench,Double Box,12 pt.,15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, J-Hook, 750 Lbs, 2.58 In (371)
- DRILL AMERICA #26 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD26)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 36"L, SDS Max (HC5083)
- BONDHUS 6 Piece SAE T-Shape Hex Key Set, 13146 (13146)
- KD TOOLS Metric Reversible Combination Ratcheting Wrench Set, 8 Pc. 12 Point (KDT9543)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 8mm (86208)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 12mm (86112)
- KD TOOLS Point Metric Xl Gearbox Dbl Box Ratcheting Wrenches, 12 (KDT85922)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 14mm (86114)
- KD TOOLS Combo Non-Ratchet Wrench Set, SAE, 18 pcs. (81917)
- DYNAMIC Tools 10mm Reversible Combination Ratcheting Wrench (D076110)
- Kd Tools Wrenches