Shop All Ratcheting Wrench Sets
Kd Tools
Ratchet Crowfoot Wrnch Set, Metric, 10 pcs
Mfr # 89119
Zoro # G7010223
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Full Polish Chrome
- Number of Pieces 10
- Includes (10) 3/8" Drive Ratcheting Crowfoot Metric Wrenches: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Blow Mold Case
- Ratcheting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 89119
- Zoro # G7010223
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Details
SAE or Metric | Metric |
Finish | Full Polish Chrome |
Number of Pieces | 10 |
Includes | (10) 3/8" Drive Ratcheting Crowfoot Metric Wrenches: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Blow Mold Case |
Ratcheting | Yes |
Offset | 0 Degrees |
Measurement Type | Metric |
Item | Ratchet Crowfoot Wrnch Set,Metric,10 pcs |
Description
Ratchet Crowfoot Wrnch Set,Metric,10 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Power Troweler Blade, Finish, 6x18 in (SK214G)
- DRILL AMERICA 6.00mm HSS 4 Flute Single End End Mill (DWC6MM-4FSE)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31052)
- WERA Plain L Key, 10 mm Tip Size, 9 in Long, 1 11/16 in Short (05022616001)
- KD TOOLS Metric Combo Wrench Set, 15 pcs. (81902)
- KD TOOLS SAE Master Combo Set, 13 pcs. (EHT9312)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 14mm (81671)
- KD TOOLS XL GearBox Dbl Box Ratchng Wrench, 18mm (85918)
- KD TOOLS Combo Non-Ratcheting Wrench - 1/2" (81656)
- KD TOOLS Combo Non-Ratcheting Wrench - 7/16" (81655)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Organizer, 25-Piece, 1/4-3/4 in., 6-19 mm (WRC94304)
- Kd Tools Wrenches