Shop All Ratcheting Wrench Sets
Kd Tools
Quick Release 24 Tooth Ratchet 3/4"
Mfr # 81402
Zoro # G7041662
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Bright Chrome
- Measurement Type SAE
- Length 6.1"
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81402
- Zoro # G7041662
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Length | 6.1" |
Size | 3/4" |
Details
SAE or Metric | SAE |
Finish | Bright Chrome |
Measurement Type | SAE |
Item | Quick Release 24 Tooth Ratchet 3/4" |
Description
Quick Release 24 Tooth Ratchet 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Adaptor (196R)
- DEWALT Cordless Rotary Hammer, 3/8 in, 12V DC (DCH072B)
- KIPP Adjustable Handle Size: 1, 1/4-20X25, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X25)
- TECHNIKS ER Collet, ER32, 20.0mm (04232-20)
- KD TOOLS Combo Non-Ratcheting Wrench - 12mm (81669)
- KD TOOLS Teardrop Quick Release Ratchet (81014)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, -11/16" (81659)
- KD TOOLS Long Pattern Combo Wrench, 10mm (81667)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 1" (81664)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 14mm (81671)
- GEARWRENCH COMBO WRENCH RATCH15/16"" (9030)
- Kd Tools Ratcheting Wrenches & Sets