Shop All Nail Pullers, Wrecking and Pry Bars
Kd Tools
Pry Bar Set, w/Angled Tips, 3 pcs.
Mfr # 82403
Zoro # G7039547
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Comfortable Ergonomic Handle Provides a Secure Grip, Greater Resistance to Cold Temperatures and Drops, Corrosion Resistant, Glare Free Appearance, Angled Tip Gives You Increased Leverage and Access to Confined Areas, for Improved Leverage in Medium-Duty or Heavy-Duty Automotive and Industrial Applications
- Material Alloy steel
- Overall Length 12", 17", 25"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 82403
- Zoro # G7039547
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12", 17", 25" |
Details
Color | Black |
Features | Comfortable Ergonomic Handle Provides a Secure Grip, Greater Resistance to Cold Temperatures and Drops, Corrosion Resistant, Glare Free Appearance, Angled Tip Gives You Increased Leverage and Access to Confined Areas, for Improved Leverage in Medium-Duty or Heavy-Duty Automotive and Industrial Applications |
Material | Alloy steel |
Pry Bar Sub-Category | Pry Bars |
Includes | (3) Angled Tip Pry Bar: 12", 17", 25"; Plastic Tray |
Number of Pieces | 3 |
Handle Material | Acetate |
Item | Pry Bar Set W/Angled Tips, 3PCS |
Description
Pry Bar Set W/Angled Tips, 3PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 2" #30 Torx Drive Bits (15-Pack) (DT302P15)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1/2 (70232)
- DRILL AMERICA 7/8"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR7/8)
- PELICAN Shoulder Strap with Logo, 1470/1490/95 (1472)
- KD TOOLS Indexible Pry Bar 8" (82208)
- KD TOOLS Extendable Indexible Pry Bar (82220)
- KD TOOLS Indexible/Extendable Pry Bar, 48" (82248)
- KD TOOLS Indexible Pry Bar 24" (82224)
- KD TOOLS Full Polish Flex Hndl/Breaker Bar, 1/2"Dr (81307)
- KD TOOLS Indexible Pry Bar 33" (82233)
- PROTO SET PRY & ROLLING HEAD BAR 4PC (PO2100)
- Kd Tools Pullers and Separators