Shop All Combination Wrenches
Kd Tools
Point Sae Long Pattern Full Polish Combination Wrenches, 1-1/16", 12
Mfr # KDT81733
Zoro # G3354199
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Material Alloy Steel
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # KDT81733
- Zoro # G3354199
- Country of Origin China
- Category Combination Wrenches
Details
Wrench Material | Alloy Steel |
Item | Point Sae Long Pattern Full Polish Combi |
Material | Alloy Steel |
Description
Point Sae Long Pattern Full Polish Combi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Insert Bit, No. 8, 1" (73267/B)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3118)
- WESTWARD Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPTF (5TWX6)
- MILWAUKEE TOOL M18 XC6.0 Battery Pack + CP3.0 Battery (48-11-1865, 48-11-1835)
- KD TOOLS Point Metric Long Pattern Full Polish Combination Wrenches, 6Mm, 12 (KDT81736)
- KD TOOLS Metric Stubby Combo Wrench, 12 pt., 10mm (81634)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 22mm (81679)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 15/16" (81663)
- KD TOOLS Reversible Wrench Rack, 2Pc (KDT83121)
- KD TOOLS Full Polish Combination Wrench, 6 pt, 14mm (81762)
- CRESCENT 3/8 in. X 3/8 in. 12 Point SAE Combination Wrench 6.22 in. L 1 pc (CCW3-05)
- Kd Tools Wrenches