Shop All Locking Pliers
Kd Tools
PivotForce Compound Action Pliers, 2 pcs.
Mfr # 82124
Zoro # G7037760
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Meets or Applicable ASME Performance Requirements, Unique Compound Action Requires 40% Less Effort To Cut, Induction Hardened Cutting Edge
- Handle Type Professional Dipped
- Material Forged steel
- Finish Clear Coat
- Includes 8" Long Nose Cutting Compound Action Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 82124
- Zoro # G7037760
- Country of Origin China
- Category Locking Pliers
Details
Features | Meets or Applicable ASME Performance Requirements, Unique Compound Action Requires 40% Less Effort To Cut, Induction Hardened Cutting Edge |
Handle Type | Professional Dipped |
Material | Forged steel |
Finish | Clear Coat |
Includes | 8" Long Nose Cutting Compound Action Pliers |
Item | PivotForce Compound Action Pliers,2PCS |
Description
PivotForce Compound Action Pliers,2PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- MILWAUKEE TOOL 1 in. Diamond Ultra Wet Core Bit (48-17-5010)
- BIG HORN 12 pcs 7 Inch Long Diamond Flat Files (19395)
- BOSCH NailKiller Auger, 9/16In x 17In, Tube (NKLT09)
- KD TOOLS Hose Clamp Cable Pliers (82115)
- KD TOOLS Mixed Mini Pliers Set 5 pcs. (82100)
- KD TOOLS Strght Extrnl Snap Ring Pliers, 9" (82142)
- KD TOOLS Double X Hemostat Pliers Set, 2 pcs. (82111)
- KD TOOLS Fxd Tip Snap Ring Plier Set, 7", 4 pcs. (82150)
- KD TOOLS Internal Straight Snap Ring Pliers, 9" (82145)
- KNIPEX 22-1/4" internal Circlip Pliers, Powder-Coated (44 10 J5)
- Kd Tools Pliers