Shop All Socket Extensions
Kd Tools
Pinless Universal-Joint Extension, 3 Piece 3/8" Drive
Mfr # KDT84453
Zoro # G3350385
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Square
- Number of Points 4
- Output Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # KDT84453
- Zoro # G3350385
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Universal Joint Impact Extension Set |
Output Drive Type | Square |
Number of Points | 4 |
Description
Pinless Universal-Joint Extension,3 Piec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, #10-24, Plug, UNC, 3 Flutes, Oxide (5365774)
- PROTO Nut Driver, 4 in L Shank, 9 mm Tip (JN0904RMS)
- HYDE Putty Knife, Flexible, 1-1/2", SS (06108)
- LENOX Band Saw Blade, 16 ft. 11 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1805953)
- KD TOOLS External Socket Set 1/4", 3/8", 1/2" Dr, 13 Pieces (80583)
- KD TOOLS Chrome Extension, 1/4"Dr, 2" (81101)
- KD TOOLS Pinless Universal Ext. Socket Set, 7Pc 3/8In Dr (KDT84980)
- KD TOOLS Extension, 3/8" Drive, 3" (81241)
- KD TOOLS Standard Extension 3/8" Dr, 1-1/2" L, Full Polished Chrome (81240)
- KD TOOLS Chrome Wobble Socket Extension, 1/4"Dr, 6" (81121)
- URREA Extension quick release 3/8" X 6 (526006QR)
- Kd Tools Sockets & Ratchets