No Product Image Available

Kd Tools

Oxygen Sensor Socket 7/8" (22mm) (Discontinued)


This Product is Discontinued
Shop for all Sockets

Key Features

  • Socket Type Oxygen Sensor
  • SAE or Metric SAE
  • Overall Length 50mm
  • Size 7/8"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 50mm
Size 7/8"

Details

Socket Type Oxygen Sensor
SAE or Metric SAE
Item Oxygen Sensor Socket

Description

Oxygen Sensor Socket 7/8 In. (22mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products