Shop All Socket Sets
Kd Tools
Oil Canister Socket Set, Metric, 6 pcs
Mfr # 41890
Zoro # G7050047
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Includes (6) Oil Canister Socket Set: 19mm, 24mm, 27mm, 32mm, 36mm, 38mm
- Measurement Type Metric
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 41890
- Zoro # G7050047
- UPC # 00821714189078
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Item | Oil Canister Socket Set |
Number of Pieces | 6 |
Includes | (6) Oil Canister Socket Set: 19mm, 24mm, 27mm, 32mm, 36mm, 38mm |
Measurement Type | Metric |
SAE or Metric | Metric |
Description
Oil Canister Socket Set,6PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L666)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T25 L.28 mm (01350025)
- MILWAUKEE TOOL Ratchet Comb Wrench Set-SAE/Metric, 15pc (48-22-9416, 48-22-9516)
- GS TOOLING CAT40 12 x 175 End Mill Holder (531024)
- KD TOOLS 3/8" Drive Metric, 11 pcs (84975)
- KD TOOLS 1/4" Drive SAE, 10 pcs (80305)
- KD TOOLS 1/4" Drive Metric, 13 pcs (80306)
- KD TOOLS 1/2" Drive Metric, 14 pcs (84955N)
- KD TOOLS 1/4", 3/8" Drive SAE, Metric, 68 pcs (83000)
- KD TOOLS 6 Piece 1/4 Inch Drive Deep External Torx Socket Set (KDT80322)
- CTA MANUFACTURING 10 Pc. 10mm Socket Set (3805)
- Kd Tools Sockets & Ratchets