Shop All Combination Wrench Sets
Kd Tools
Mtrc Stubby Full Plsh Cmbo Wrench, 12Pt
Mfr # 81639
Zoro # G7034172
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Stubby Combination
- Range of Lengths 4.701"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81639
- Zoro # G7034172
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4.701" |
Wrench Head Sizes | 15mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Stubby Combination |
Head Angle | 15 Degrees |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Mtrc Stubby Full Plsh Cmbo Wrench,12Pt |
Description
Mtrc Stubby Full Plsh Cmbo Wrench,12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 21mm Metric Socket, 6 Points (32521)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2321BG-200)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 15/16" (84387N)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 5/8x5/8x1-3/8x5 (C33087)
- KD TOOLS Sae Full Polish Combination Wrench Set, 14 Pc. 6 Point (KDT81924)
- KD TOOLS Combo Wrench Set, Large, SAE, 12 pt., 5 pcs. (81921)
- KD TOOLS Universal Spline Combo Set, SAE, 7 pcs. (86452)
- KD TOOLS Mtrc Pttrn Cmbo Wrench Set, Roll, 22 pcs. (81916)
- KD TOOLS Reversible Wrench Rack Set, 2Pc (KDT83120)
- KD TOOLS SAE Stubby Wrench Set, 10 pcs. (81905)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 11-Piece 1/4 - 3/4 in. (WCB95101)
- Kd Tools Wrenches