Shop All Combination Wrench Sets
Kd Tools
Mtrc Pttrn Cmbo Wrench Set, Roll, 22 pcs.
Mfr # 81916
Zoro # G7038171
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination, Long Pattern
- Number of Pieces 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81916
- Zoro # G7038171
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 27mm, 30mm, 32mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination, Long Pattern |
Number of Pieces | 22 |
Includes | (22) Combination Wrench Set: (1) 6mm, (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm, (1) 20mm, (1) 21mm, (1) 22mm, (1) 23mm, (1) 24mm, (1) 27mm, (1) 30mm, (1) 32mm; (1) Tool Roll |
Head Angle | 15 Degrees |
Measurement Type | Metric |
Item | Mtrc Pttrn Cmbo Wrench Set W/Roll,22 PCS |
Description
Mtrc Pttrn Cmbo Wrench Set W/Roll,22 PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 14mm (4NZN1)
- TITAN 1/4 in. Drive Gearless Micro Ratchet (11200)
- DRILL AMERICA 1in x 10in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F110)
- GREAT NECK 12-In Bolt Cutters (BC12)
- KD TOOLS Sae Full Polish Combination Wrench Set, 14 Pc. 6 Point (KDT81924)
- KD TOOLS Combination Wrench Set, SAE, 15 pcs., Finish: Full Polish Chrome (81901)
- KD TOOLS Reversible Wrench Rack Set, 2Pc (KDT83120)
- KD TOOLS Universal Spline Combo Set, SAE, 7 pcs. (86452)
- KD TOOLS Combo Wrench Set, Large, SAE, 12 pt., 5 pcs. (81921)
- KD TOOLS SAE Stubby Wrench Set, 10 pcs. (81905)
- GEARWRENCH 9 Piece 12 Point Long Pattern Combination Metric Wrench Set with Tool Roll (81932)
- Kd Tools Wrenches