Shop All Ratcheting Wrench Sets
Kd Tools
Mtrc Open End Ratchet Combo Wrench, 12Pt
Mfr # 85519
Zoro # G7034251
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Open End, Combination, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 85519
- Zoro # G7034251
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Length | 9.764" |
Size | 19mm |
Details
SAE or Metric | Metric |
Wrench Style | Open End, Combination, Standard |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | Yes |
Offset | 15 Degrees, 0 Degrees |
Measurement Type | Metric |
Item | Mtrc Open End Ratchet Combo Wrench,12Pt |
Description
Mtrc Open End Ratchet Combo Wrench,12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jaw Puller, 7 tons, 2 Jaws, 5 in. (1035)
- LINK HANDLES Sledge Handle, 32", Fire Finish, Contractor (64542)
- DRILL AMERICA 33/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN33/64)
- DEXTER RUSSELL Industrial Hand Knife, 4" L, Carbon Steel (60040)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 1" (81664)
- KD TOOLS XLGearBox Dbl Ratchet Wrench Set12 pcs. (85988)
- KD TOOLS Spline Metric XL Set, Universal, 16 pcs. (86427)
- KD TOOLS Metric Combo Wrench Set, 15 pcs. (81902)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 17mm (81674)
- KD TOOLS Quick Release 24 Tooth Ratchet 3/4" (81402)
- K-TOOL INTERNATIONAL Combo Wrench Set, 12 pcs. (KTI41301)
- Kd Tools Wrenches