Shop All Ratcheting Wrench Sets
Kd Tools
Mtrc Long Pttrn Combo Wrench, 12Pt, 9mm
Mfr # 81666
Zoro # G7034227
product price: $13.09
/ea
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81666
- Zoro # G7034227
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Length | 6.22" |
Size | 9mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 0 Degrees, 15 Degrees |
Measurement Type | Metric |
Item | Mtrc Long Pttrn Combo Wrench,12Pt,9mm |
Description
Mtrc Long Pttrn Combo Wrench,12Pt,9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Claw, 6 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-6)
- ARTU 3/16" Cobalt Jobber Length Drill Bit (01322)
- H & H INDUSTRIAL PRODUCTS M12 X 1.75 Wire Thread Inserts (1011-0248)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1841)
- KD TOOLS Metrc Add On Ratcheting Wrench Set, 5pcs. (85987)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 11mm (81668)
- KD TOOLS SAE/Mtrc, Non-Rtcht Wrench Set, 24pcs. (81900)
- KD TOOLS Combo Non-Ratcheting Wrench - 21mm (81678)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 3/4" (81660)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 7/8" (81662)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 14-Piece, 6-19 mm (WRC94302)
- Kd Tools Ratcheting Wrenches & Sets