Shop All Ratcheting Wrench Sets
Kd Tools
Mtrc Long Pttrn Combo Wrench, 12Pt, 8mm
Mfr # 81665
Zoro # G7034190
product price: $12.09
/ea
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81665
- Zoro # G7034190
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Length | 5.799" |
Size | 8mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 0 Degrees, 15 Degrees |
Measurement Type | Metric |
Item | Mtrc Long Pttrn Combo Wrench,12Pt,8mm |
Description
Mtrc Long Pttrn Combo Wrench,12Pt,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 3/8 in Size, Standard Socket, Black Phosphate (49-66-6104)
- APOLLO TOOLS 71 Piece Household Tool Kit (DT0204)
- WILTON 4" Light Duty Combination Vise with Swivel Base (SBV-100)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799315-C6)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 7/8" (81662)
- KD TOOLS SAE Master Combo Set, 13 pcs. (EHT9312)
- KD TOOLS Spline SAE XL Set, Universal, 16 pcs. (86451)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 18mm (81675)
- KD TOOLS Non-Quick Release Ratchet Repair Kit (81099F)
- KD TOOLS Univ Spline Ratcheting Wrenches, 12 pcs. (86229)
- K-TOOL INTERNATIONAL Push Button Ratchet (KTI-23091)
- Kd Tools Ratcheting Wrench Sets