Shop All Ratcheting Wrench Sets
Kd Tools
Mtrc Long Pttrn Combo Wrench, 12Pt, 20mm
Mfr # 81677
Zoro # G7034008
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Long Pattern, Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81677
- Zoro # G7034008
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Length | 11.4" |
Size | 20mm |
Details
SAE or Metric | Metric |
Wrench Style | Long Pattern, Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Mtrc Long Pttrn Combo Wrench,12Pt,20mm |
Description
Mtrc Long Pttrn Combo Wrench,12Pt,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #30 (47764)
- ONSRUD Routing End Mill, Down O-Flute, 3/16, 5/8, 2 (64-018)
- NACHI L6800 M12 x 1.25 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486336)
- URREA 3 Mm Industrial grade ball end L-type Hex Key (49-3BP)
- KD TOOLS Non-Qk Release Ratcht Repair Kit, 3/8"Dr (81227F)
- KD TOOLS Combo Non-Ratcheting Wrench - 12mm (81669)
- KD TOOLS Combo Non-Ratcheting Wrench - 21mm (81678)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 7/8" (81662)
- KD TOOLS Mtrc Stubby Full Plsh Combo Wrench, 12Pt (81637)
- KD TOOLS Metrc Add On Ratcheting Wrench Set, 5pcs. (85987)
- GEARWRENCH COMBO WRENCH RATCH 5/8"" (9020)
- Kd Tools Ratcheting Wrench Sets