Shop All Ratcheting Wrench Sets
Kd Tools
Mtrc Long Pttrn Combo Wrench, 12Pt, 17mm
Mfr # 81674
Zoro # G7034069
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Long Pattern, Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81674
- Zoro # G7034069
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 17mm |
Length | 10.232" |
Details
SAE or Metric | Metric |
Wrench Style | Long Pattern, Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Mtrc Long Pttrn Combo Wrench,12Pt,17mm |
Description
Mtrc Long Pttrn Combo Wrench,12Pt,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Swivel Foot Spindle, 1/4-20, 0.50, 2.38 (207206)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- IRWIN Spring Clamp Set 6 pc (IRHT83241)
- MILWAUKEE TOOL Tripod (48-35-3700)
- KD TOOLS Combo Non-Ratcheting Wrench - 21mm (81678)
- KD TOOLS XLGearBox Dbl Ratchet Wrench Set12 pcs. (85988)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 18mm (81675)
- KD TOOLS Mtrc Dual Ratcheting Open End, 12 pcs. (85597)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 11mm (81668)
- KD TOOLS Roto Ratchet 3/8" Drive (81225)
- CRESCENT 10 Piece 3/8" Drive Flare Nut Metric Wrench Set (CCFWS1N)
- Kd Tools Ratcheting Wrench Sets