Shop All Ratcheting Wrench Sets
Kd Tools
Mtrc Long Pttrn Combo Wrench, 12Pt, 15mm
Mfr # 81672
Zoro # G7034041
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Long Pattern, Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 81672
- Zoro # G7034041
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 15mm |
Length | 9.134" |
Details
SAE or Metric | Metric |
Wrench Style | Long Pattern, Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Mtrc Long Pttrn Combo Wrench,12Pt,15mm |
Description
Mtrc Long Pttrn Combo Wrench,12Pt,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 5/8 in. (CTD10)
- CAMPBELL HAUSFELD Air Cut-Off Tool, 360 Rotating Guard (XT200000)
- CRAFTSMAN Bi-Metal Hole Saw With Arbor, 2-1/4 (CMAH1214A)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-348-30CAL)
- KD TOOLS SAE Master Combo Set, 13 pcs. (EHT9312)
- KD TOOLS XL GearBox Dbl Box Ratchng Wrench, 18mm (85918)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 5/8" (81658)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 14mm (81671)
- KD TOOLS SAE/Mtrc, Non-Rtcht Wrench Set, 24pcs. (81900)
- KD TOOLS Univ Spline Ratcheting Wrenches, 12 pcs. (86229)
- GEARWRENCH 6 Piece Flare Nut Metric Wrench Set (81906)
- Kd Tools Wrenches