Shop All Ratcheting Wrench Sets
Kd Tools
Mtrc Long Pttrn Combo Wrench, 12Pt, 14mm
Mfr # 81671
Zoro # G7034032
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Long Pattern, Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81671
- Zoro # G7034032
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 14mm |
Length | 8.74" |
Details
SAE or Metric | Metric |
Wrench Style | Long Pattern, Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 0 Degrees, 15 Degrees |
Measurement Type | Metric |
Item | Mtrc Long Pttrn Combo Wrench,12Pt,14mm |
Description
Mtrc Long Pttrn Combo Wrench,12Pt,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16" Splitting Axe (48-22-9061)
- PROTO 9 1/4 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J293XL)
- URREA 1/2" Drive Metric, 10 pcs (JBUA01M)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (218-001010)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 11mm (81668)
- KD TOOLS Combo Non-Ratcheting Wrench - 3/8" (81654)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 8mm (81665)
- KD TOOLS SAE Dbl Box Rtcht Mster Wrench Set, 13pc. (85999)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 24mm (81742)
- KD TOOLS XL GearBox Dbl Box Ratchng Wrench, 18mm (85918)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1-1/16" (KTI-41334)
- Kd Tools Ratcheting Wrenches & Sets