Shop All Ratcheting Wrench Sets
Kd Tools
Mtrc Long Pttrn Combo Wrench, 12Pt, 11mm
Mfr # 81668
Zoro # G7034017
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81668
- Zoro # G7034017
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Length | 7.291" |
Size | 11mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 0 Degrees, 15 Degrees |
Measurement Type | Metric |
Item | Mtrc Long Pttrn Combo Wrench,12Pt,11mm |
Description
Mtrc Long Pttrn Combo Wrench,12Pt,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERNST MANUFACTURING 18 in. 3 Rail Twist Lock HI-VIZ Socket Boss (8460HV)
- BESSEY Angle Clamp, 90 deg, 7 in Cap (WSM-9)
- GEDORE Wrench, 29-61/64" L, Combination Style (31 KR 30-60)
- KRAFT TOOL Box Level, Brass/Mahogany, 48 in L, 6 Vials (SL12AB48)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 1" (81664)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 7/8" (81662)
- KD TOOLS Combo Non-Ratcheting Wrench - 21mm (81678)
- KD TOOLS SAE/Mtrc, Non-Rtcht Wrench Set, 24pcs. (81900)
- KD TOOLS Non-Quick Release Ratchet Repair Kit (81099F)
- KD TOOLS Long Pattern Combo Wrench, 10mm (81667)
- KO-KEN Door Hinge Wrench Set 11 pieces (1210E)
- Kd Tools Ratcheting Wrenches & Sets