Shop All Ratcheting Wrench Sets
Kd Tools
Mtrc Index Combo Ratchetng Wrench, 12Pt, Finish: Full Polish Chrome
Mfr # 85443
Zoro # G7033947
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Indexable, Combination, Open End, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 85443
- Zoro # G7033947
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 13mm |
Length | 7.217" |
Details
SAE or Metric | Metric |
Wrench Style | Indexable, Combination, Open End, Standard |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | Yes |
Offset | 15 Degrees, 0 Degrees |
Measurement Type | Metric |
Item | Mtrc Index Combo Ratchetng Wrench,12Pt |
Description
Mtrc Index Combo Ratchetng Wrench,12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 2" Cutting D (63134238042)
- KRAFT TOOL Squeegee Trowel w/ProForm Soft Gr, 12 (GG242)
- SUPERCUT 96-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (431537)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 2, Carbide (WNMG332EMU-AC6030M)
- KD TOOLS SAE Dual Ratcheting Open End Set, 8 pcs. (85599)
- KD TOOLS Mtrc Stubby Full Plsh Combo Wrench, 12Pt (81637)
- KD TOOLS Univ Spline GearBox Wrenches, 10 pcs. (86126)
- KD TOOLS XLGearBox Dbl Ratchet Wrench Set12 pcs. (85988)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 17mm (81674)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, -11/16" (81659)
- K-TOOL INTERNATIONAL Tapered Scratch Awl (KTI-70010)
- Kd Tools Wrenches