Shop All Micrometers
Kd Tools
Micrometer Torque Wrench 30-250 Ft., 120Xp 1/2" Dr
Mfr # KDT85181
Zoro # G3328886
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution +/- 3%
- Features Low Profile Tube, Teardrop Head, and Flush Mounted on/off Switch, Scale Markings are Highly Visible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # KDT85181
- Zoro # G3328886
- Country of Origin China
- Category Micrometers
Details
Item | Micrometer Torque Wrench |
Resolution | +/- 3% |
Range | 30 to 250 ft/lbs |
Features | Low Profile Tube, Teardrop Head, and Flush Mounted on/off Switch, Scale Markings are Highly Visible |
Description
Micrometer Torque Wrench 30-250 Ft.,120X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Diamond Blade, Wet/Dry Cut, 7/8"Arbor Hole (DB4543S)
- CFC DISTRIBUTORS Replacement Poly Blade for a Push/Pull Scraper (CF818BPP)
- CMT Router Bit, 2 Flutes, 5/16 in. Cut Dia. (811.080.11)
- GEARWRENCH 1/4" Drive Locking Extension 2" (81123)
- KD TOOLS Micrometer Torque Wrench 30,200,120Xp 1/4" Dr (KDT85171)
- KD TOOLS Micrometer Torque Wrench 10-100 Ft., 120Xp 3/8" Dr (KDT85176)
- HHIP 0-1" .0001" Digit Readout Micrometer (4200-0020)
- MITUTOYO Mechanical Blade Micrometer, 0 to 1 in (122-125-10)
- CENTRAL TOOLS MICROMETER MECHANICAL DIGITAL 3-4" (CE3M204)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-6" 6 Piece Half Round Outside Micrometer Set (4112-0215)
- MITUTOYO 0 to 1" .001" Deep Thrt Mic (118-107)
- Kd Tools Precision Gauges & Accessories