Shop All Micrometers
Kd Tools
Micrometer Torque Wrench 30,200,120Xp 1/4" Dr
Mfr # KDT85171
Zoro # G3328728
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution +/- 3%
- Features Low Profile Tube, Teardrop Head, and Flush Mounted on/off Switch, Scale Markings are Highly Visible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # KDT85171
- Zoro # G3328728
- Country of Origin China
- Category Micrometers
Details
Item | Micrometer Torque Wrench |
Resolution | +/- 3% |
Range | 30 to 200 ft/lbs |
Features | Low Profile Tube, Teardrop Head, and Flush Mounted on/off Switch, Scale Markings are Highly Visible |
Description
Micrometer Torque Wrench 30,200,120Xp 1/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Rolling Tool Chest, Black/Red, Plastic, 38 in W x 12 in D x 16 in H (48-22-8428)
- ZORO SELECT 3/8" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-103750A)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set of (2) Replaces DeWalt N292059 (M78)
- DEWALT Jig Saw, 4-Positions, 6 lb., 220V (DW331K-QS)
- KD TOOLS Micrometer Torque Wrench 30-250 Ft., 120Xp 1/2" Dr (KDT85181)
- KD TOOLS Micrometer Torque Wrench 10-100 Ft., 120Xp 3/8" Dr (KDT85176)
- CENTRAL TOOLS MICROMETER DIGITAL 75-100MM (CE3M705)
- MITUTOYO Micrometer, 2 to 3", 0.001, Ratchet (103-179)
- MITUTOYO Digital Micrometer, 1 to 2In, 0.00005, SPC (293-331-30)
- MITUTOYO Digital Micrometer, Outside, 0 to 25mm (193-111)
- MITUTOYO Micrometer, 6 to 7", 0.0001" (103-221)
- Kd Tools Precision Measuring Tools