Shop All Micrometers
Kd Tools
Micrometer Torque Wrench, 10,100 Ft-Lbs, 3/8" Drive
Mfr # KDT85062
Zoro # G3339097
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution +/- 3%
- Range 10 to 100 ft/lbs
- Features Thin Profile, Sealed, Teardrop Head Design, Pull Adjustment Collar, Scale Markings are Highly Visible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # KDT85062
- Zoro # G3339097
- Country of Origin China
- Category Micrometers
Details
Item | Micrometer Torque Wrench |
Resolution | +/- 3% |
Range | 10 to 100 ft/lbs |
Features | Thin Profile, Sealed, Teardrop Head Design, Pull Adjustment Collar, Scale Markings are Highly Visible |
Description
Micrometer Torque Wrench,10,100 Ft-Lbs,3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/32" PP Industrial Cobalt (DWA1214)
- IRWIN Extractor Set, 5 PC, w/Bolt Extractors (3094001)
- RIDGID Replacement Pipe Die, 1-1/4 in., HSS (48270)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (J07518-LT)
- KD TOOLS Micrometer Torque Wrench 10-100 Ft., 120Xp 3/8" Dr (KDT85176)
- KD TOOLS Micrometer Torque Wrench 30,200,120Xp 1/4" Dr (KDT85171)
- MITUTOYO Caliper Micrometer, Ratchet Thimble (345-350-30)
- H & H INDUSTRIAL PRODUCTS Dasqua 4-5" .0001" Outside Micrometer (4112-0125)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.400 to 2.800", 0.0001" (00881903)
- MITUTOYO Micrometer, Groove, 2-3" (146-234)
- MITUTOYO 600 to 700/0.01mm Outside Mike I/A (104-145A)
- Kd Tools Micrometers