Shop All Micrometers
Kd Tools
Micrometer Torque Wrench 10-100 Ft., 120Xp 3/8" Dr
Mfr # KDT85176
Zoro # G3329595
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution +/- 3%
- Features Low Profile Tube, Teardrop Head, and Flush Mounted on/off Switch, Scale Markings are Highly Visible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # KDT85176
- Zoro # G3329595
- Country of Origin China
- Category Micrometers
Details
Item | Micrometer Torque Wrench |
Resolution | +/- 3% |
Range | 10 to 100 ft/lbs |
Features | Low Profile Tube, Teardrop Head, and Flush Mounted on/off Switch, Scale Markings are Highly Visible |
Description
Micrometer Torque Wrench 10-100 Ft.,120X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Round Die, Adjustable, Series DWT, Metric, M12x175 Thread, 112 OD Die, Right Hand Thread, HSS, (DWTMR112-12X1.75)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1974100)
- LENOX Hole Saw, Bi-Metal, Dia 5-1/2 (3008888L)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-J (C18037)
- KD TOOLS Micrometer Torque Wrench 30,200,120Xp 1/4" Dr (KDT85171)
- KD TOOLS Micrometer Torque Wrench 30-250 Ft., 120Xp 1/2" Dr (KDT85181)
- MITUTOYO Micrometer, Outside, 12-16", 0.001" (104-152)
- HHIP 4" / 100mm 3 Key Electronic Digital Caliper (4100-0029)
- MITUTOYO Micrometer, Set, 0-150mm, (103-913-50)
- STARRETT Depth Micrometer, 0 to 3", 2 to 1/2 Base, 3 Rod (440Z-3L)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Ratchet (103-260)
- Kd Tools Precision Gauges & Accessories