Shop All Ratcheting Wrench Sets
Kd Tools
Metric Stubby Combo Wrench Set, 10 pcs.
Mfr # 81904
Zoro # G7031932
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Stubby, Combination, Open End
- Number of Points 12
- Number of Pieces 10
- Includes (10) 12 Point Stubby Combination Wrenches: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Blow Mold Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81904
- Zoro # G7031932
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Details
SAE or Metric | Metric |
Wrench Style | Stubby, Combination, Open End |
Number of Points | 12 |
Number of Pieces | 10 |
Includes | (10) 12 Point Stubby Combination Wrenches: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Blow Mold Tray |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Metric Stubby Combo Wrench Set,10PCS |
Description
Metric Stubby Combo Wrench Set,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Class X, 0.12 in. dia. (141112000)
- MILWAUKEE TOOL Max-Lok Replacement Grease (49-08-5385)
- WESTWARD 6 1/2 in Cable Slitter 1-1/8 in (1YMZ9)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 1/4, 1-13/16 In Al (GL4X1500T----01)
- KD TOOLS XLGearBox Dbl Ratchet Wrench Set12 pcs. (85988)
- KD TOOLS Univ Spline Ratcheting Wrenches, 12 pcs. (86229)
- KD TOOLS XL GearBox Dbl Box Ratchng Wrench, 18mm (85918)
- KD TOOLS SAE Master Combo Set, 13 pcs. (EHT9312)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 8mm (81665)
- KD TOOLS Non-Quick Release Ratchet Repair Kit (81099F)
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 1/4" (KTI-45908)
- Kd Tools Ratcheting Wrench Sets