Shop All Ratcheting Wrench Sets
Kd Tools
Metric Combo Wrench Set, 15 pcs.
Mfr # 81902
Zoro # G7036099
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81902
- Zoro # G7036099
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Number of Pieces | 15 |
Includes | (15) Long Pattern Combination Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm |
Offset | 0 Degrees, 15 Degrees |
Measurement Type | Metric |
Item | Metric Combo Wrench Set,15PCS |
Description
Metric Combo Wrench Set,15PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34242)
- INGERSOLL-RAND RATCHET AIR 38IN DRIVE 104IN 50FTLBS 150RPM (IRT107XPA)
- RIDGID Retainer, Asm Valve (46645)
- KLEIN TOOLS 9 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D248-9ST)
- KD TOOLS Mtrc Stubby Full Plsh Combo Wrench, 12Pt (81637)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 7/8" (81662)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 24mm (81742)
- KD TOOLS Roto Ratchet 3/8" Drive (81225)
- KD TOOLS Spline Metric XL Set, Universal, 16 pcs. (86427)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 17mm (81674)
- PROTO Ratcheting Wrench Set, Metric, 6 mm to 36 mm, 22-Piece (JSCVM-22S)
- Kd Tools Wrenches