Shop All Ratcheting Wrench Sets
Kd Tools
Metrc Add On Ratcheting Wrench Set, 5pcs.
Mfr # 85987
Zoro # G7049152
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style XL Double Box End, Standard
- Number of Points 12
- Number of Pieces 5
- Includes (5) XL Gearbox Double Box Ratcheting Wrenches: 20mm, 21mm, 22mm, 24mm, 25mm; Blow Mold Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 85987
- Zoro # G7049152
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 20mm, 21mm, 22mm, 24mm, 25mm |
Details
SAE or Metric | Metric |
Wrench Style | XL Double Box End, Standard |
Number of Points | 12 |
Number of Pieces | 5 |
Includes | (5) XL Gearbox Double Box Ratcheting Wrenches: 20mm, 21mm, 22mm, 24mm, 25mm; Blow Mold Tray |
Ratcheting | Yes |
Offset | 0 Degrees |
Measurement Type | Metric |
Item | Metric Add On Ratcheting Wrench Set,5PCS |
Description
Metric Add On Ratcheting Wrench Set,5PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 3-1/4" x 9-3/8" Aluminum Pole Sander Head (09047)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 4 (8004)
- GEDORE Open Ended Wrench, 22mm (894 22)
- IRWIN Tap (1764ZR)
- KD TOOLS Dbl Bx Ratcheting Wrnch Mstr Set, 17pcs. (85989)
- KD TOOLS Metric Combo Wrench Set, 15 pcs. (81902)
- KD TOOLS SAE Dual Ratcheting Open End Set, 8 pcs. (85599)
- KD TOOLS Combo Non-Ratcheting Wrench - 3/8" (81654)
- KD TOOLS XLGearBox Dbl Ratchet Wrench Set12 pcs. (85988)
- KD TOOLS X-Beam Ratcheting Cmbo Wrench Set, 12pcs. (85888)
- PROTO Ratcheting Wrench Set, Combination (JSCVMT-8S)
- Kd Tools Wrenches