Shop All Ratcheting Wrench Sets
Kd Tools
Long Pattern Combo Wrench, 10mm
Mfr # 81667
Zoro # G7032398
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Long Pattern, Combination
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81667
- Zoro # G7032398
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 10mm |
Length | 6.543" |
Details
SAE or Metric | Metric |
Wrench Style | Long Pattern, Combination |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 0 Degrees, 15 Degrees |
Measurement Type | Metric |
Item | Long Pattern Combo Wrench, 10mm |
Description
Long Pattern Combo Wrench, 10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Drill/Tap/Countersink, Thread Size #10-24, 2 1/32 in Overall Length (DTAP10-24)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 18 Inch Strap Wrench (1301900)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 3/8, 2 (63-717)
- HHIP Pro-Series 0-0.5" Dial Indicator (4400-1095)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 3/4" (81660)
- KD TOOLS Roto Ratchet 3/8" Drive (81225)
- KD TOOLS SAE Stubby Combo Wrench, 12Pt, Offset: 15 Degrees (81632)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 8mm (81665)
- KD TOOLS XL GearBox Dbl Box Ratchng Wrench, 18mm (85918)
- KD TOOLS Univ Spline GearBox Wrenches, 10 pcs. (86126)
- CRESCENT 16 Piece 3/8" Drive 12 Point SAE Mechanics Tool Set (CSWS6C)
- Kd Tools Ratcheting Wrenches & Sets