Shop All Needle Nose Pliers
Kd Tools
Long Nose Pliers, Mini, 4"
Mfr # 82001
Zoro # G7008631
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.2"
- Jaw Width 1/2"
- Features Mini Dual Material Long Nose Plier; Slim Handle and Head Design for Unparalleled Access; Solid Flush Rivet for Better Access and Tighter tolerance; Spring Reduces Fatigue By Automatically Returning The Jaws to The Open Position
- Material Alloy steel
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 82001
- Zoro # G7008631
- UPC # 00099575820014
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Dimensions
Overall Length | 5.2" |
Jaw Width | 1/2" |
Details
Features | Mini Dual Material Long Nose Plier; Slim Handle and Head Design for Unparalleled Access; Solid Flush Rivet for Better Access and Tighter tolerance; Spring Reduces Fatigue By Automatically Returning The Jaws to The Open Position |
Material | Alloy steel |
Number of Pieces | 5 |
Handle Type | Dual Material Grip |
Handle Color | Black/Red |
Item | Long Nose Pliers,Mini,4" |
Description
Long Nose Pliers,Mini,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 15" Magnetic Chip Collector (WANDMAG)
- APEX TOOL GROUP 3/8 in Drive, 3/8" Female x 3/8" Female SAE Socket (MF-37)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 11/16in Size (W-651)
- PROTO 1/2 in Drive Impact Socket 7/8 in Size 12 pt Standard Depth, Black Oxide (J7428)
- CHANNELLOCK Plier, Long Nose, 8" (3017)
- TEKTON Mini Needle Nose Pliers (Serrated Jaw) (PMN01001)
- STANLEY Bi-Material Long Nose Cutting Pliers – 6" (84-031W)
- TOLSEN 11 90 Degree Long-Nose Plier (10292)
- JONARD TOOLS 6 1/2 in Long Nose Plier, Side Cutter Cushion Grip Handle (INP-2065)
- PROSKIT Bent Nosed Pliers (PM-755)
- EGA MASTER LONG NOSE PLIER 160 MM MASTERCUT TITACROM® BIMAT 1000 V (76612)
- Kd Tools Pliers