Shop All Locking Pliers
Kd Tools
Internal Straight Snap Ring Pliers, 9"
Mfr # 82145
Zoro # G7053608
product price: $36.09
/ea
$36.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Remove and Install External Snap Rings, Fixed Tips, Forged Design, Tapered Jaw Design Allows Increased Reach and Access, 90 Degree Jaws for Excellent Line
- Handle Type Professional Dipped
- Overall Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 82145
- Zoro # G7053608
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 9" |
Details
Features | Remove and Install External Snap Rings, Fixed Tips, Forged Design, Tapered Jaw Design Allows Increased Reach and Access, 90 Degree Jaws for Excellent Line |
Handle Type | Professional Dipped |
Item | Internal Straight Snap Ring Pliers,9" |
Description
Internal Straight Snap Ring Pliers,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Three Square File, 5 In, 60/61 TPI (12F786)
- BEST LOOK 4 In. Replacement Scraper Blade (793574)
- MILWAUKEE TOOL 1-1/8" TCT Annular Cutter 2" Depth (49-59-4113)
- WRIGHT TOOL 1/2" Drive 30 Geared Teeth Pear Ratchet 1/2" Drive Open Head Ratchet Con (4480)
- KD TOOLS Strght Extrnl Snap Ring Pliers, 9" (82142)
- KD TOOLS Mixed Mini Pliers Set 5 pcs. (82100)
- KD TOOLS Hose Clamp Cable Pliers (82115)
- KD TOOLS External Snap Ring Pliers, 90 deg., 9" (82143)
- KD TOOLS Fxd Tip Snap Ring Plier Set, 7", 4 pcs. (82150)
- KD TOOLS PivotForce Compound Action Pliers, 2 pcs. (82124)
- MILBAR Retaining Ring Pliers, 6-1/4In, Fixed (290R)
- Kd Tools Pliers