Shop All Locking Pliers
Kd Tools
Internal Snap Ring Pliers, 90Degrees, 5"
Mfr # 82134
Zoro # G7049268
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Remove and Install External Snap Rings, Fixed Tips, Forged Design, Tapered Jaw Design Allows Increased Reach and Access, 90 Degree Jaws for Excellent Line
- Handle Type Professional Dipped
- Overall Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 82134
- Zoro # G7049268
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 5" |
Details
Features | Remove and Install External Snap Rings, Fixed Tips, Forged Design, Tapered Jaw Design Allows Increased Reach and Access, 90 Degree Jaws for Excellent Line |
Handle Type | Professional Dipped |
Item | Internal Snap Ring Pliers,90Degrees, 5" |
Description
Internal Snap Ring Pliers,90Degrees, 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Reversible Ratchet Comb Wrench, 9/16" (001420314)
- WESTWARD 3/4 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (21WK96)
- MILWAUKEE TOOL 1/2 in. x 4 in. x 6 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7471)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming 3 Flutes (367990)
- KD TOOLS Internal Straight Snap Ring Pliers, 9" (82145)
- KD TOOLS Double X Hemostat Pliers Set, 2 pcs. (82111)
- KD TOOLS Strght Extrnl Snap Ring Pliers, 9" (82142)
- KD TOOLS External Snap Ring Pliers, Straight, 7" (82136)
- KD TOOLS Fxd Tip Snap Ring Plier Set, 7", 4 pcs. (82150)
- KD TOOLS External Snap Ring Pliers, 90 deg., 9" (82143)
- POWERWELD Long Nose Locking Pliers with Cutter, 10" (PW6LN)
- Kd Tools Pliers