Shop All Locking Pliers
Kd Tools
Internal Snap Ring Pliers, 90 deg., 9"
Mfr # 82146
Zoro # G7003722
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Remove and Install External Snap Rings, Fixed Tips, Forged Design, Tapered Jaw Design Allows Increased Reach and Access, 90 Degree Jaws for Excellent Line
- Handle Type Professional Dipped
- Overall Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 82146
- Zoro # G7003722
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 9" |
Details
Features | Remove and Install External Snap Rings, Fixed Tips, Forged Design, Tapered Jaw Design Allows Increased Reach and Access, 90 Degree Jaws for Excellent Line |
Handle Type | Professional Dipped |
Item | Internal Snap Ring Pliers,90 deg.,9" |
Description
Internal Snap Ring Pliers,90 deg.,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Radius Gage (167-1/64)
- WALTER Walter Prototyp - Protomax Inox (H2034217-12)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.5 hp (CP3000-424R)
- BIG HORN Self-Adjusting Door Holder, All Wood - For Doors as Thin as 1" Or as Thick as 2-1/4" (70150)
- KD TOOLS External Snap Ring Pliers, 90 deg., 9" (82143)
- KD TOOLS Mixed Mini Pliers Set 5 pcs. (82100)
- KD TOOLS Double X Hemostat Pliers Set, 2 pcs. (82111)
- KD TOOLS PivotForce Compound Action Pliers, 2 pcs. (82124)
- KD TOOLS External Snap Ring Pliers, Straight, 7" (82136)
- KD TOOLS Hose Clamp Cable Pliers (82115)
- IRWIN LCKING PLIERS IRWN OG 5"" (4935579)
- Kd Tools Pliers