Shop All Nail Pullers, Wrecking and Pry Bars
Kd Tools
Indexible/Extendable Pry Bar, 48"
Mfr # 82248
Zoro # G7009709
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Expandable And Adjustable Pry Bar Can Reach Areas Inaccessible To A Fixed-Head Tool For Improved Access, Pry Bar Heads Rotate 180 Through 14 Locking Positions For Unparalleled Access And Leverage, Exceeds Asme And Ansi Requirements For Proven Strength, Making It The Perfect Tool For Heavy-Duty Automotive Or Industrial Work, Designed For The Professional User, Perfect For Demolition, Repositioning Equipment, Industrial Work, Aligning Steel Components, Or Moving Engines
- Material Alloy steel
- Overall Length 48"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 82248
- Zoro # G7009709
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 48" |
Details
Color | Black |
Features | Expandable And Adjustable Pry Bar Can Reach Areas Inaccessible To A Fixed-Head Tool For Improved Access, Pry Bar Heads Rotate 180 Through 14 Locking Positions For Unparalleled Access And Leverage, Exceeds Asme And Ansi Requirements For Proven Strength, Making It The Perfect Tool For Heavy-Duty Automotive Or Industrial Work, Designed For The Professional User, Perfect For Demolition, Repositioning Equipment, Industrial Work, Aligning Steel Components, Or Moving Engines |
Material | Alloy steel |
Pry Bar Sub-Category | Pry Bars |
Handle Material | Alloy Steel |
Item | Indexible/Extendable Pry Bar,48" |
Description
Indexible/Extendable Pry Bar,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Master Impact Socket Set, Metric, 29 pcs (3330)
- MECHANIX WEAR Tool Apron, Tool Apron, Black, Nylon, 2 Pockets (MWA-05)
- MITUTOYO Dial Indicator, .001, 1 In, 3/8, FB (2416AB-10)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 15/64 (11107)
- KD TOOLS Indexible Pry Bar 33" (82233)
- KD TOOLS Indexible Pry Bar 8" (82208)
- KD TOOLS Full Polish Flex Hndl/Breaker Bar, 1/2"Dr (81307)
- KD TOOLS Indexible Pry Bar 24" (82224)
- KD TOOLS Extendable Indexible Pry Bar (82220)
- MULTI-WEDGE Pry Bar, Polycarbonate, 3 pcs. (3500)
- WESTWARD Digging Bar, 51" Overall L, Carbon Steel (493V61)
- Kd Tools Pullers and Separators