Shop All Nail Pullers, Wrecking and Pry Bars
Kd Tools
Indexible Pry Bar 16"
Mfr # 82216
Zoro # G7056371
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Pry Bar Heads Rotate 180 Through 14 Locking Positions For Unparalleled Access And Leverage, Exceeds Asme And Ansi Requirements For Proven Strength, Making It The Perfect Tool For Heavy-Duty Automotive Or Industrial Work, Designed For The Professional User, Perfect For Demolition, Repositioning Equipment, Industrial Work, Aligning Steel Components, Or Moving Engines
- Material Alloy steel
- Overall Length 16"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 82216
- Zoro # G7056371
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 16" |
Details
Color | Black |
Features | Pry Bar Heads Rotate 180 Through 14 Locking Positions For Unparalleled Access And Leverage, Exceeds Asme And Ansi Requirements For Proven Strength, Making It The Perfect Tool For Heavy-Duty Automotive Or Industrial Work, Designed For The Professional User, Perfect For Demolition, Repositioning Equipment, Industrial Work, Aligning Steel Components, Or Moving Engines |
Material | Alloy steel |
Pry Bar Sub-Category | Pry Bars |
Handle Material | Alloy Steel |
Item | Indexible Pry Bar 16" |
Description
Indexible Pry Bar 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.399 In, Black (911139900)
- GS TOOLING 3mm Diameter 4-Flute Ball Nose Regular Length TiAlN Coated Carbide End Mill (101639)
- CLE-LINE Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (C254418WTL)
- JET Bench Grinder Lamp, 20inL, Rubber (578100)
- KD TOOLS Indexible Pry Bar 8" (82208)
- KD TOOLS Full Polish Flex Hndl/Breaker Bar, 1/2"Dr (81307)
- KD TOOLS Indexible Pry Bar 33" (82233)
- KD TOOLS Indexible Pry Bar 24" (82224)
- KD TOOLS Extendable Indexible Pry Bar (82220)
- KD TOOLS Indexible/Extendable Pry Bar, 48" (82248)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-1/4 In. W (10453)
- Kd Tools Nail Pullers, Wrecking and Pry Bars