Shop All Impact Socket Extensions
Kd Tools
Impct Locking Extension Set, 3/8"Dr, 3pcs.
Mfr # 84927N
Zoro # G7039142
product price: $62.09
/ea
$62.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4
- Output Drive Type Square
- Output Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84927N
- Zoro # G7039142
- UPC # 00696229285092
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Impact Locking Extension Set |
Number of Points | 4 |
Output Drive Type | Square |
Description
Impact Locking Extension Set,3/8 In.Dr,3PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Duckbill Snip, Straight/Tight, 10 in, Hot Drop Forged Steel Jaw (23010)
- STANLEY Bricklayer'S Hammer (54-435)
- NUMAX SFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer (SFN64)
- DAYTON Tool Rest, RH (962582500)
- KD TOOLS Impact Extensions, 1/2" Drive, 3" (84645)
- KD TOOLS Impact Extensions, 1/2" Drive (KDT84646)
- KD TOOLS Impact Extension Set, 3/8" Drive, 4 pcs. (84926N)
- KD TOOLS Imp Lock Collar Extension, 3/8" Drive, 12" (84434N)
- KD TOOLS Impact Extension Set, 4 pcs. (84950N)
- WESTWARD 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 1 3/4 in L (4LZA4)
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Impact (D005053)
- Kd Tools Sockets & Ratchets