Shop All Impact Socket Extensions
Kd Tools
Impct Locking Extension Set, 1/2"Dr, 3pcs.
Mfr # 84951N
Zoro # G7039020
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4
- Output Drive Type Square
- Output Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84951N
- Zoro # G7039020
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Impact Locking Extension Set |
Number of Points | 4 |
Output Drive Type | Square |
Description
Impact Locking Extension Set,1/2 In.Dr,3PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Tap Sets, 2" L, #6-40 Tap Thread Size (15260)
- GEDORE Rectangular Bit Holder, 1/4" Size (7812-10)
- CLEVELAND Chucking Reamer, 5/32 In., 6 Flute, HSS (C25290)
- GUARDAIR Air Gun Nozzle, Safety, 1/2 In. L (LZRN02)
- KD TOOLS Impact Extension Set, 4 pcs. (84950N)
- KD TOOLS Impct Locking Extension Set, 3/8"Dr, 3pcs. (84927N)
- KD TOOLS Impact Extension Set, 3/8" Drive, 4 pcs. (84926N)
- KD TOOLS Imp Lock Collar Extension, 3/8" Drive, 12" (84434N)
- KD TOOLS Impact Extensions, 1/2" Drive (KDT84646)
- KD TOOLS Impact Extensions, 1/2" Drive, 3" (84645)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 5" L (4-105A)
- Kd Tools Impact Socket Extensions