Shop All Impact Socket Extensions
Kd Tools
Impact Extensions
Mfr # 84885
Zoro # G7041120
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 3/4" F x 3/4" M
- Number of Points 4
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84885
- Zoro # G7041120
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 3/4" F x 3/4" M |
Details
SAE or Metric | SAE |
Item | Impact Extension |
Number of Points | 4 |
Output Drive Type | Square |
Description
Impact Extensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI AG 140 Degrees Cobalt Starting Drill - 3.0mm (0710518)
- URREA Spring-loaded pin drive impact adapter 3/4"Fx1/2"M (7653)
- STANLEY Stanley Black & Decker 060864R Stanley„¢ Folding Sawhorse - Twin Pack (060864R)
- STAHLWILLE TOOLS Ratchet ring Wrench Size 1/2 x 9/16 " L.170 mm (41553234)
- KD TOOLS Impact Extension Set, 3/8" Drive, 4 pcs. (84926N)
- KD TOOLS Impct Locking Extension Set, 3/8"Dr, 3pcs. (84927N)
- KD TOOLS Impact Extensions, 1/2" Drive, 3" (84645)
- KD TOOLS Imp Lock Collar Extension, 3/8" Drive, 12" (84434N)
- KD TOOLS Impact Extension Set, 4 pcs. (84950N)
- KD TOOLS Impact Extensions, 1/2" Drive (KDT84646)
- GEARWRENCH 3/8" Drive Locking Impact Extension 6" (84433N)
- Kd Tools Sockets & Ratchets